189018
Chromalox Heaters, ARMTI-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

189018

Chromalox Heaters, ARMTI-3 Series

189018

Chromalox Heaters, ARMTI-3 Series
ARMTI-3605E2T1 480V3P 6KW
MFG Item Number
189018
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMTI-3 Series
Item #
189018
ARMTI-3605E2T1 480V3P 6KW

ARMTI-3 Series Information

  • Incoloy Sheath Element
  • 2‑1/2" NPT Stainless Steel Screw Plug
  • Integral Thermostat (DPST)
  • General Purpose Terminal Enclosure
  • 3‑18 kW

Specifications

Specifications
Manufacturer Part Number 189018
Manufacturer Chromalox
Product Series ARMTI-3
Family Series Chromalox Heaters, ARMTI-3 Series
Description ARMTI-3605E2T1 480V3P 6KW
Kilowatts 6 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 48
NPT Size 2.5 " Stainless Steel Screw Plug
Conduit Thread 1.5 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat Yes
Sheath Element Incoloy
Application Solution Water Heating
Operating Temperature 0-100 °F
Approvals CSA, UL
Comments Model Number: ARMTI-3605E2T1
Net Weight 14 lbs
Gross Weight 14 lbs