189341
Chromalox Heaters, ARMTI-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

189341

Chromalox Heaters, ARMTI-3 Series

189341

Chromalox Heaters, ARMTI-3 Series
ARMTI-3180T2 240V3P 18KW
MFG Item Number
189341
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMTI-3 Series
Item #
189341
ARMTI-3180T2 240V3P 18KW

ARMTI-3 Series Information

  • Incoloy Sheath Element
  • 2‑1/2" NPT Stainless Steel Screw Plug
  • Integral Thermostat (DPST)
  • General Purpose Terminal Enclosure
  • 3‑18 kW

Specifications

Specifications
Manufacturer Part Number 189341
Manufacturer Chromalox
Product Series ARMTI-3
Family Series Chromalox Heaters, ARMTI-3 Series
Description ARMTI-3180T2 240V3P 18KW
Kilowatts 18 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 51
NPT Size 2.5 " Stainless Steel Screw Plug
Conduit Thread 0.75 "
Thermostat Yes
Sheath Element Incoloy
Application Solution Water Heating
Operating Temperature 60-250 °F
Approvals CSA, UL
Comments Model Number: ARMTI-3180T2
Net Weight 13 lbs
Gross Weight 13 lbs