18P0909
Hammond Manufacturing Enclosures, 1418 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
18P0909 Hammond Manufacturing Enclosures, 1418 Series, 9 x 9 Fits Encl. 12 x 12
MFG Item Number
18P0909

18P0909 Hammond Manufacturing Enclosures, 1418 Series, 9 x 9 Fits Encl. 12 x 12

MFG Item Number
18P0909
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 Series
Item #
18P0909
9 x 9 Fits Encl. 12 x 12

1418 Series Information


Specifications

Specifications
Manufacturer Part Number 18P0909
Manufacturer Hammond Manufacturing
Product Series 1418
Family Series Hammond Manufacturing Enclosures, 1418 Series
Description 9 x 9 Fits Encl. 12 x 12 FOR 9 X 9 FITS ENCL. 12 X 12, ACCE.
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 12 "
Nominal Width 12 "
Net Weight 3 lbs
Gross Weight 3 lbs
Alternatives
NP1212
NP1212
Wiegmann Enclosures, NP Series