NP1212

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NP1212 Wiegmann Enclosures, NP Series, BACK PANELN1/3R/4/12 9X9 CS-WHT
MFG Item Number
NP1212

NP1212 Wiegmann Enclosures, NP Series, BACK PANELN1/3R/4/12 9X9 CS-WHT

MFG Item Number
NP1212
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, NP Series
Item #
NP1212
BACK PANELN1/3R/4/12 9X9 CS-WHT

NP Series Information

  • Steel, Galvanized and Stainless Panels Are 12 Gauge Steel
  • Perforated Panels Are Fabricated from 14 Gauge Steel
  • Aluminum Panels Are 5052‑H32 Aluminum Alloy, .080‑Inch Thick
  • Panel with Any Side Over 17.00" Has 3/4" Flange on All Sides
  • Steel Panels Are Painted White Polyester Powder

Specifications

Specifications
Manufacturer Part Number NP1212
Manufacturer Wiegmann
Product Series NP
Family Series Wiegmann Enclosures, NP Series
Description Back Panel N1/3R/4/12 9X9 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 12 "
Nominal Width 12 "
Net Weight 2.335 lbs
Gross Weight 2 lbs
Alternatives
18P0909
18P0909
Hammond Manufacturing Enclosures, 1418 Series
NP1212G
NP1212G
Wiegmann Enclosures, NP Series