18RA-8F
Catamount, a T & B Brand Terminals, RA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18RA-8F Catamount, a T & B Brand Terminals, RA Series, INS VINYL FORK TERM 22-16 No8 RED

MFG Item Number
18RA-8F

18RA-8F Catamount, a T & B Brand Terminals, RA Series, INS VINYL FORK TERM 22-16 No8 RED

MFG Item Number
18RA-8F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, RA Series
Item #
18RA-8F
INS VINYL FORK TERM 22-16 No8 RED

RA Series Information

  • Vinyl‑Insulated Ring Terminals
  • Extra‑Length PVC Sleeve Offers Extra Protection
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 18RA-8F
Manufacturer Catamount, a T & B Brand
Product Series RA
Family Series Catamount, a T & B Brand Terminals, RA Series
Description Vinyl-Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .150, Bolt Hole 8, Wire Range 22-18 AWG, Color Red, Copper, Tin Plated
Terminal Type Spade/Fork
Wire Size Range 22-16 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Copper
Plating Material Tin
Stud Size #8
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.002 lbs
Gross Weight 0.01 lbs
Alternatives
RA1147
RA1147
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series