RA1147
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RA1147 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS VIN FORK TERM 22-16 No8 RED

MFG Item Number
RA1147

RA1147 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS VIN FORK TERM 22-16 No8 RED

MFG Item Number
RA1147
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
RA1147
INS VIN FORK TERM 22-16 No8 RED

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RA1147
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Vinyl Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .150, Bolt Hole 8, Wire Range 22-16 AWG, Color Red, Copper, Tin Plated
Terminal Type Spade/Fork
Wire Size Range 22-16 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Copper
Plating Material Tin
Stud Size #6
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs
Alternatives
18RA-8F
18RA-8F
Catamount, a T & B Brand Terminals, RA Series