Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
19-1A920 Meltric Plugs & Receptacles, DN9 RECEPTACLE INTERIOR
19-1A920 Meltric Plugs & Receptacles, DN9 RECEPTACLE INTERIOR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
19-1A920 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
DN9 RECEPTACLE INTERIOR |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Receptacle Interior |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.175 lbs |
19-1A920
Meltric Plugs & Receptacles