Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
19-6A910 Meltric Plugs & Receptacles, DN20 INLET INTERIOR
19-6A910 Meltric Plugs & Receptacles, DN20 INLET INTERIOR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
19-6A910 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
DN20 INLET INTERIOR |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Inlet Interior |
| Net Weight |
0.466 lbs |
| Gross Weight |
0.466 lbs |
19-6A910
Meltric Plugs & Receptacles