Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
19003-0001-C ETC-Molex Terminals, FEMALE QUICK DISCONNECTS, 22-18,
MFG Item Number
19003-0001-C
19003-0001-C ETC-Molex Terminals, FEMALE QUICK DISCONNECTS, 22-18,
MFG Item Number
19003-0001-C
Description
FEMALE QUICK DISCONNECTS, 22-18,
Specifications
Specifications
| Manufacturer Part Number |
19003-0001-C |
| Manufacturer |
ETC-Molex |
| Family Series |
ETC-Molex Terminals |
| Description |
FEMALE QUICK DISCONNECTS, 22-18, .25X, .860,.380,.180 |
| Terminal Type |
Disconnect - Female |
| Wire Size Range |
22-18 AWG |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
Red |
| Material |
Brass |
| Approvals |
CSA, UL |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.205 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
19003-0001-C
ETC-Molex Terminals