DNF18-250FIB-C
Panduit Terminals, Pan-Term Disconnects Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DNF18-250FIB-C Panduit Terminals, Pan-Term Disconnects Series, Pan-Term DNF18-250FIB-C Disconnect, Red
MFG Item Number
DNF18-250FIB-C

DNF18-250FIB-C Panduit Terminals, Pan-Term Disconnects Series, Pan-Term DNF18-250FIB-C Disconnect, Red

MFG Item Number
DNF18-250FIB-C
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Pan-Term Disconnects Series
Item #
DNF18-250FIB-C
Pan-Term DNF18-250FIB-C Disconnect, Red

Pan-Term Disconnects Series Information

Panduit Pan‑Term Disconnects are designed and precision made to function as a reliable method of making quick, repeatable interconnections. Available with nylon, premium nylon, vinyl insulation or non‑insulated.
  • Fully insulated design provides excellent protection from electrical shorts and provides additional installer protection for safety from electrical shocks
  • Funnel entry speeds insertion and minimizes turned back wire strands
  • Integrated metal insulation grip provides double crimp insulation grip for high vibration or conductor strain environments on select Supra‑Grip Disconnects and Disco‑Lok Disconnects and DiscoGrip Disconnects
  • Applicable sizes are UL Listed and CSA Certified, as noted
  • Wide assortment of manual, controlled cycle, battery operated hydraulic and pneumatic crimping tools for reliable connections at the lowest installed cost

Specifications

Specifications
Manufacturer Part Number DNF18-250FIB-C
Manufacturer Panduit
Product Series Pan-Term Disconnects
Family Series Panduit Terminals, Pan-Term Disconnects Series
Description Panduit DNF18-250FIB-C Female Disconnect
Terminal Type Disconnect - Female
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Nylon
Color Red
Material Brass
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.0028 lbs
Gross Weight 0.28 lbs
Alternatives
19003-0001-C
19003-0001-C
ETC-Molex Terminals