190369
Chromalox Heaters, MTI-2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

190369

Chromalox Heaters, MTI-2 Series

190369

Chromalox Heaters, MTI-2 Series
MTI-225A 240V1P 2.5KW
MFG Item Number
190369
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MTI-2 Series
Item #
190369
MTI-225A 240V1P 2.5KW

MTI-2 Series Information

  • Incoloy Sheath Element
  • 2" NPT Stainless Steel Passivated Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 1.5‑15 kW

Specifications

Specifications
Manufacturer Part Number 190369
Manufacturer Chromalox
Product Series MTI-2
Family Series Chromalox Heaters, MTI-2 Series
Description MTI-225A 240V1P 2.5KW
Kilowatts 2.5 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 52
NPT Size 2 " Stainless Steel Screw Plug
Conduit Thread 0.75 "
Thermostat No
Sheath Element Incoloy
Application Solution Water Heating
Approvals CSA, UL
Comments Model Number: MTI-225A
Net Weight 4 lbs
Gross Weight 4 lbs