Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1910-0 Dwyer Instruments Pressure Switches, 1900 Series, UL/FM/CSA SPDT Pressure Switch
1910-0 Dwyer Instruments Pressure Switches, 1900 Series, UL/FM/CSA SPDT Pressure Switch
This item cannot be canceled or returned
Description
Pressure Switches, 1900 Series
UL/FM/CSA SPDT Pressure Switch
Specifications
Specifications
| Manufacturer Part Number |
1910-0 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
1900 |
| Family Series |
Dwyer Instruments Pressure Switches, 1900 Series |
| Description |
UL/FM/CSA SPDT Pressure Switch Range .15-.5In WC |
| Contact Type |
SPDT |
| Ambient Temperature |
-30-180 °F |
| Connection |
Process: 1/8 NPT Female |
| Electrical Connection |
Screw Terminals |
| Gauge Proof Pressure |
500 psig |
| Approvals |
CSA, FM, UL |
| Net Weight |
0.85 lbs |
| Gross Weight |
0.85 lbs |
1910-0
Dwyer Instruments Pressure Switches, 1900 Series