Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C320TP2 Eaton Timers, Timer 10 to 180 seconds on or off delay
C320TP2 Eaton Timers, Timer 10 to 180 seconds on or off delay
This item cannot be canceled or returned
Description
Timer 10 to 180 seconds on or off delay
Specifications
Specifications
Manufacturer Part Number
C320TP2
Manufacturer
Eaton
Family Series
Eaton Timers
Description
Pneumatic Timer, 10 to 180 second timing range, Used with: NEMA Size 00-2 or IEC Size A-K Freedom Series starter or contactor, 1NO 1NC timed contacts, Top mounted
Time Format
Seconds
Approvals
cUL
Comments
Top Mount, Timing Range: 10-180 seconds
Net Weight
0.2 lbs
Gross Weight
0.22 lbs