191281

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

191281 Chromalox Heaters, ARTM Series, ARTM-1000T4 240V1P 1000W

MFG Item Number
ARTM-1000T4

191281 Chromalox Heaters, ARTM Series, ARTM-1000T4 240V1P 1000W

MFG Item Number
ARTM-1000T4
Item Number
191281
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARTM Series
Item #
191281
ARTM-1000T4 240V1P 1000W

ARTM Series Information

  • Copper Sheath Element
  • 1" NPT Brass Screw Plug
  • Integral Thermostat (SPST)
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 0.75‑3 kW

Specifications

Specifications
Manufacturer Part Number ARTM-1000T4
Manufacturer Chromalox
Product Series ARTM
Family Series Chromalox Heaters, ARTM Series
Description ARTM-1000T4 240V1P 1000W
Kilowatts 1 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 85
NPT Size 1 " Brass Screw Plug
Conduit Thread 0.75 "
Thermostat Yes
Sheath Element Copper
Application Clean Water Heating
Operating Temperature 60-187 °F
Approvals CSA, UL
Comments Model Number: ARTM-1000T4
Net Weight 2 lbs
Gross Weight 1.975 lbs