1912W-BOX
Eaton Plugs & Receptacles, Standard Thermoplastic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1912W-BOX Eaton Plugs & Receptacles, Standard Thermoplastic Series, Plug Flat Hndl 15A125V2P2W Thermo Str WH

MFG Item Number
1912W-BOX

1912W-BOX Eaton Plugs & Receptacles, Standard Thermoplastic Series, Plug Flat Hndl 15A125V2P2W Thermo Str WH

MFG Item Number
1912W-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Standard Thermoplastic Series
Item #
1912W-BOX
Plug Flat Hndl 15A125V2P2W Thermo Str WH

Standard Thermoplastic Series Information

  • Plug Blades Are Firmly Embedded In Body
  • Tough Thermoplastic Construction


Specifications

Specifications
Manufacturer Part Number 1912W-BOX
Manufacturer Eaton
Product Series Standard Thermoplastic
Family Series Eaton Plugs & Receptacles, Standard Thermoplastic Series
Description Eaton straight blade plug, 18-16 AWG, 15A, Residential, 125V, Back wire, White, Brass, Thermoplastic rubber, 1-15P, Two-pole, two-wire, non grounding, Screw, Thermoplastic, ED Box
Current Rating 15 A
Number of Poles 2
Number of Wires 2
Voltage 125 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration 1-15P
Color White
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
Alternatives
1912B-BOX
1912B-BOX
Eaton Plugs & Receptacles, Standard Thermoplastic Series