191345

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

191345

Chromalox Heaters, ARTM Series

191345

Chromalox Heaters, ARTM Series
ARMT-2000T4 240V1P 2000W
MFG Item Number
191345
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARTM Series
Item #
191345
ARMT-2000T4 240V1P 2000W

ARTM Series Information

  • Copper Sheath Element
  • 1" NPT Brass Screw Plug
  • Integral Thermostat (SPST)
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 0.75‑3 kW

Specifications

Specifications
Manufacturer Part Number 191345
Manufacturer Chromalox
Product Series ARTM
Family Series Chromalox Heaters, ARTM Series
Description ARMT-2000T4 240V1P 2000W
Kilowatts 2 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 83
NPT Size 1 " Brass Screw Plug
Conduit Thread 0.75 "
Thermostat Yes
Sheath Element Copper
Application Clean Water Heating
Operating Temperature 60-187 °F
Approvals CSA, UL
Comments Model Number: ARTM-2000T4
Net Weight 2.16 lbs
Gross Weight 2.16 lbs