191572

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

191572

Chromalox Heaters, MT-3 Series

191572

Chromalox Heaters, MT-3 Series
MT-360A 120V1P 6000W
MFG Item Number
191572
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MT-3 Series
Item #
191572
MT-360A 120V1P 6000W

MT-3 Series Information

  • Copper Sheath Elements
  • 2‑1/2" NPT Brass Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 3‑18 kW

Specifications

Specifications
Manufacturer Part Number 191572
Manufacturer Chromalox
Product Series MT-3
Family Series Chromalox Heaters, MT-3 Series
Description MT-360A 120V1P 6000W
Kilowatts 6 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 48
NPT Size 2.5 " Brass Screw Plug
Conduit Thread 0.75 "
Thermostat No
Sheath Element Copper
Application Clean Water Heating
Approvals CSA, UL
Comments Model Number: MT-360A
Net Weight 8 lbs
Gross Weight 8 lbs