Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1916-SS |
|---|---|
| Manufacturer | Greenlee |
| Family Series | Greenlee Hand Tools |
| Description | Ss Wire Stripper (10-20Awg) (1916-Ss) |
| Type | Wire Cutter |
| Capacity | 10-20 AWG, 12-22 AWG |
| Length | 6 " |
| Application | Stripping and Cutting Wire Conductors |
| Net Weight | 0.2619 lbs |
| Gross Weight | 0.265 lbs |