192-202
Siemens Building Technologies Thermostats

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

192-202

Siemens Building Technologies Thermostats

192-202

Siemens Building Technologies Thermostats
RM STAT SSTPT 45/85 F
MFG Item Number
192-202
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, Series
Item #
192-202
RM STAT SSTPT 45/85 F

Series Information

Specifications

Specifications
Manufacturer Part Number 192-202
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies Thermostats
Description RM STAT SSTPT 45/85 F
Temp Setting Range 40-140 °F
Action Direct
Setpoints Single
Number of Pipes 2
Cover Included No
Throttling Range 2-10 °F
Net Weight 0.46 lbs
Gross Weight 0.625 lbs
Alternatives
T-4002-203
T-4002-203
Johnson Controls Thermostats, T-4002 Thermostat Series