192057
Chromalox Heaters, MTS-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

192057

Chromalox Heaters, MTS-3 Series

192057

Chromalox Heaters, MTS-3 Series
MTS-360A 120V1P 6.0KW
MFG Item Number
192057
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MTS-3 Series
Item #
192057
MTS-360A 120V1P 6.0KW

MTS-3 Series Information

  • Stainless Steel Passivated Element
  • 2‑1/2" NPT Stainless Steel Passivated Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 3‑18 kW

Specifications

Specifications
Manufacturer Part Number 192057
Manufacturer Chromalox
Product Series MTS-3
Family Series Chromalox Heaters, MTS-3 Series
Description MTS-360A 120V1P 6.0KW
Kilowatts 6 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 48
NPT Size 2.5 " Stainless Steel Passivated Screw Plug
Conduit Thread 0.75 "
Sheath Element Passivated Stainless Steel
Application Process Water
Thermowell Yes
Approvals CSA, UL
Comments Model Number: MTS-360A
Net Weight 6 lbs
Gross Weight 6 lbs