Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
192380 Chromalox Heaters, MTS-3 Series, MTS-3180A 480V1P 18.0KW
192380 Chromalox Heaters, MTS-3 Series, MTS-3180A 480V1P 18.0KW
This item cannot be canceled or returned
Description
- Stainless Steel Passivated Element
- 2‑1/2" NPT Stainless Steel Passivated Screw Plug
- Without Thermostat
- General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
- 3‑18 kW
Specifications
Specifications
| Manufacturer Part Number |
192380 |
| Manufacturer |
Chromalox |
| Product Series |
MTS-3 |
| Family Series |
Chromalox Heaters, MTS-3 Series |
| Description |
MTS-3180A 480V1P 18.0KW |
| Kilowatts |
18 kW |
| Voltage |
240 V |
| Phase |
3 |
| Watt Density (W/In^2) |
51 |
| NPT Size |
2.5 " Stainless Steel Passivated Screw Plug |
| Conduit Thread |
0.75 " |
| Thermostat |
No |
| Sheath Element |
Stainless Steel |
| Application |
Process Water Heating |
| Approvals |
CSA, UL |
| Comments |
Model Number: MTS-3180A |
| Net Weight |
12 lbs |
| Gross Weight |
12 lbs |
192380
Chromalox Heaters, MTS-3 Series