192562
Gems Sensors & Controls Switches, FS-380 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
192562 Gems Sensors & Controls Switches, FS-380 Series, FS-380 Series - Compact Flow Switch
MFG Item Number
192562

192562 Gems Sensors & Controls Switches, FS-380 Series, FS-380 Series - Compact Flow Switch

MFG Item Number
192562
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, FS-380 Series
Item #
192562
FS-380 Series - Compact Flow Switch

FS-380 Series Information

  • Brass or Stainless Steel Material
  • Multiple port sizes available
  • Fixed Setting Type
These rigged inline flow switched require 100 micron filtration and are less susceptible to clogging than other high‑pressure inline flow switches. The one‑piece magnetic PPS composite piston makes the FS‑380 ideal for high‑pressure applications such as industrial cleaning equipment. The FS‑380 is also an excellent choice for semicon cooling applications where simple design and reliable operation are required.
  • ‑20 to 275 Fahrenheit operating temperature
  • .15 GPM to 2 GPM

Specifications

Specifications
Manufacturer Part Number 192562
Manufacturer Gems Sensors & Controls
Product Series FS-380
Family Series Gems Sensors & Controls Switches, FS-380 Series
Description FS-380 Series - Compact Flow Switch for High Inline Pressure
Material Brass
Sensor Type Piston
Flow Setting 0.25 gpm
Flow Range 0 to 1 gpm
Port Size 1/2 " NPT Male
Switch Type SPST
Accuracy 20 %
Maximum Pressure 1,500 psi
Set Point Differential 20 %
Recommended Filtration 100 Micron
Approvals UL;CE
Net Weight 0.5505 lbs
Gross Weight 0.5505 lbs