Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, TBL-A Series
192840
Chromalox Heaters, TBL-A Series
This item cannot be canceled or returned
Description
- Salt Bath Heaters
- Incoloy Sheath Elements
- Single Phase
Specifications
Specifications
| Manufacturer Part Number |
192840 |
| Manufacturer |
Chromalox |
| Product Series |
TBL-A |
| Family Series |
Chromalox Heaters, TBL-A Series |
| Description |
TBL-A-601 240V1P 6.0KW |
| Kilowatts |
6 kW |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
20 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
Incoloy |
| Application |
Salt Bath |
| Comments |
Model Number: TBL-A-601 |
| Net Weight |
27 lbs |
| Gross Weight |
27 lbs |
192840
Chromalox Heaters, TBL-A Series