Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, BLCS Series
193068
Chromalox Heaters, BLCS Series
This item cannot be canceled or returned
Description
- Straight Blades
- Steel Sheath Elements
- Low Watt Density
- Moisture Resitant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
193068 |
| Manufacturer |
Chromalox |
| Product Series |
BLCS |
| Family Series |
Chromalox Heaters, BLCS Series |
| Description |
BLCS-618 240V1P 12.0KW |
| Kilowatts |
12 kW |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
18 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
Steel |
| Application |
Regular Oil |
| Design Type |
Straight Blades |
| Comments |
Model Number: BLCS-618 |
| Net Weight |
42 lbs |
| Gross Weight |
42 lbs |
193068
Chromalox Heaters, BLCS Series