Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, TLO Series
194052
Chromalox Heaters, TLO Series
TLO-375A-048 480V3P 7.5KW
This item cannot be canceled or returned
Description
TLO-375A-048 480V3P 7.5KW
- Steel Sheath Elements
- Steel Riser
- For Medium Weight Oils and Degreasing Applications
- Moisture Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
194052 |
| Manufacturer |
Chromalox |
| Product Series |
TLO |
| Family Series |
Chromalox Heaters, TLO Series |
| Description |
TLO-375A-048 480V3P 7.5KW |
| Kilowatts |
7.5 kW |
| Voltage |
480 V |
| Phase |
3 |
| Watt Density (W/In^2) |
20 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
Steel |
| Application |
Medium Weight Oils and Degreasing Solutions |
| Design Type |
Straight |
| Approvals |
CSA, UL |
| Comments |
Model Number: TLO-375A-048 |
| Net Weight |
14 lbs |
| Gross Weight |
14 lbs |
194052
Chromalox Heaters, TLO Series