Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, TLC Series
194642
Chromalox Heaters, TLC Series
TLC-312A-048 240V1P 12.0KW
This item cannot be canceled or returned
Description
TLC-312A-048 240V1P 12.0KW
- Copper Sheath Elements
- 304 SS Riser
- Clean Water Applications
- Moisture Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
194642 |
| Manufacturer |
Chromalox |
| Product Series |
TLC |
| Family Series |
Chromalox Heaters, TLC Series |
| Description |
TLC-312A-048 240V1P 12.0KW |
| Kilowatts |
12 kW |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
40 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
Copper |
| Application |
Clean Water Heating |
| Design Type |
Straight |
| Approvals |
CSA, UL |
| Comments |
Model Number: TLC-312A-0481 |
| Net Weight |
16 lbs |
| Gross Weight |
16 lbs |
194642
Chromalox Heaters, TLC Series