Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1948 Thomas & Betts Fittings, CHASE Series, 2.5 INCH INSUL CHASE NIPPLE
1948 Thomas & Betts Fittings, CHASE Series, 2.5 INCH INSUL CHASE NIPPLE
This item cannot be canceled or returned
Description
2.5 INCH INSUL CHASE NIPPLE
Specifications
Specifications
| Manufacturer Part Number |
1948 |
| Manufacturer |
Thomas & Betts |
| Product Series |
CHASE |
| Family Series |
Thomas & Betts Fittings, CHASE Series |
| Description |
2-1/2 Inch Chase Nipple, Malleable Iron, Nylon Insulated for Use with Rigid/IMC Conduit |
| Type |
Chase |
| Conduit/Cable Type |
RMC (Rigid Metallic Conduit) |
| Trade Size |
2-1/2 " |
| Material |
Iron |
| Composition |
Metallic |
| Hazardous Location |
No |
| Insulated Throat |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.63 lbs |
| Gross Weight |
0.63 lbs |
1948
Thomas & Betts Fittings, CHASE Series