1950 Series Information
| Manufacturer Part Number | 1950-0-2F |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | 1950 |
| Family Series | Dwyer Instruments Pressure Switches, 1950 Series |
| Description | UL/FM/CSA SPDT Integral Expl-Weatherproof Pressure Switch Range .15-.5In WC |
| Contact Type | SPDT |
| Protection Rating | NEMA 3, NEMA 7, NEMA 9 |
| Current Rating | 15 A @ 125 VAC, 15 A @ 480 VAC, 15 A @ 250 VAC |
| Connection | Process: 1/8 NPT Female |
| Electrical Connection | Screw Terminals |
| Gauge Proof Pressure | 500 psig |
| Approvals | CE, CSA, FM, UL |
| Comments | 0.15-0.5 W.C |
| Net Weight | 3.15 lbs |
| Gross Weight | 3.15 lbs |