APW-199

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APW-199 IDEC Switches, TWTD Series, Pilot Light Operator, Full Voltage,

MFG Item Number
APW-199

APW-199 IDEC Switches, TWTD Series, Pilot Light Operator, Full Voltage,

MFG Item Number
APW-199
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWTD Series
Item #
APW-199
Pilot Light Operator, Full Voltage,

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number APW-199
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description Pilot Light Operator, Full Voltage, Round Bezel, 22mm Mounting, Less Lens, Lamp
Type Pilot Light
Approvals CCC, CE, CSA
Net Weight 0.075 lbs
Gross Weight 0.095 lbs