1950-1-2F
Dwyer Instruments Pressure Switches, 1950 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1950-1-2F Dwyer Instruments Pressure Switches, 1950 Series, UL/FM/CSA SPDT Integral
MFG Item Number
1950-1-2F

1950-1-2F Dwyer Instruments Pressure Switches, 1950 Series, UL/FM/CSA SPDT Integral

MFG Item Number
1950-1-2F
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 1950 Series
Item #
1950-1-2F
UL/FM/CSA SPDT Integral

1950 Series Information


Specifications

Specifications
Manufacturer Part Number 1950-1-2F
Manufacturer Dwyer Instruments
Product Series 1950
Family Series Dwyer Instruments Pressure Switches, 1950 Series
Description UL/FM/CSA SPDT Integral Expl-Weatherproof Pressure Switch Range .4-1.6In WC
Pressure Range 10 psi
Contact Type SPDT
Ambient Temperature -40-140 °F
Protection Rating NEMA 3, NEMA 7, NEMA 9
Connection Process: 1/8 NPT Female
Electrical Connection Screw Terminals
Gauge Proof Pressure 500 psig
Approvals CE, CSA, FM, UL
Net Weight 3.1 lbs
Gross Weight 3.1 lbs