Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1950P-2-2F Dwyer Instruments Pressure Switches, 1950 Series, UL/FM/CSA SPDT Integral
MFG Item Number
1950P-2-2F
1950P-2-2F Dwyer Instruments Pressure Switches, 1950 Series, UL/FM/CSA SPDT Integral
MFG Item Number
1950P-2-2F
This item cannot be canceled or returned
Description
Pressure Switches, 1950 Series
Specifications
Specifications
| Manufacturer Part Number |
1950P-2-2F |
| Manufacturer |
Dwyer Instruments |
| Product Series |
1950 |
| Family Series |
Dwyer Instruments Pressure Switches, 1950 Series |
| Description |
UL/FM/CSA SPDT Integral Expl-Weatherproof Pressure Switch Range .5-2 PSI |
| Contact Type |
SPDT |
| Protection Rating |
NEMA 3, NEMA 7, NEMA 9 |
| Current Rating |
15 A @ 125 VAC, 15 A @ 480 VAC, 15 A @ 250 VAC |
| Connection |
Process: 1/8 NPT Female |
| Electrical Connection |
Screw Terminals |
| Gauge Proof Pressure |
500 psig |
| Approvals |
CE, CSA, FM, UL |
| Comments |
0.5-2 psid |
| Net Weight |
3.1 lbs |
| Gross Weight |
3.1 lbs |
1950P-2-2F
Dwyer Instruments Pressure Switches, 1950 Series