1954
Thomas & Betts Fittings, CHASE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1954

Thomas & Betts Fittings, CHASE Series

1954

Thomas & Betts Fittings, CHASE Series
6 INCH INSUL CHASE NIPPLE
MFG Item Number
1954
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, CHASE Series
Item #
1954
6 INCH INSUL CHASE NIPPLE

CHASE Series Information

Specifications

Specifications
Manufacturer Part Number 1954
Manufacturer Thomas & Betts
Product Series CHASE
Family Series Thomas & Betts Fittings, CHASE Series
Description 6 Inch Chase, Nipple, Malleable Iron, Nylon Insulated for Use with Rigid/IMC Conduit
Type Chase
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Trade Size 6 "
Material Iron
Composition Metallic
Hazardous Location No
Insulated Throat Yes
Approvals CSA, UL
Net Weight 2.26 lbs
Gross Weight 2.26 lbs
Alternatives
1061
1061
Eaton's Crouse-Hinds series Fittings