Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, CT Series
195910
Chromalox Heaters, CT Series
This item cannot be canceled or returned
Description
- 304 Stainless Steel, Titanium, Steel, and Carpenter 20 Sheath Elements
- Moisture Resitant Terminal Enclosure
- Side Mount Metal Sheath Heater
Specifications
Specifications
| Manufacturer Part Number |
195910 |
| Manufacturer |
Chromalox |
| Product Series |
CT |
| Family Series |
Chromalox Heaters, CT Series |
| Description |
CTS-75 240V1P 7.5KW |
| Kilowatts |
7.5 kW |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
40 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
Steel |
| Design Type |
Side Mount Metal Sheath Heater |
| Mounting |
Side Mount |
| Comments |
Model Number: CTS-75 |
| Net Weight |
20 lbs |
| Gross Weight |
20 lbs |
195910
Chromalox Heaters, CT Series