Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, CIT Series
196031
Chromalox Heaters, CIT Series
This item cannot be canceled or returned
Description
- Soft Metal Melting Heater
- Cast Iron Construction
- Low Watt Density
- Moisture Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
196031 |
| Manufacturer |
Chromalox |
| Product Series |
CIT |
| Family Series |
Chromalox Heaters, CIT Series |
| Description |
CIT-1612 240V1P 5.0KW |
| Kilowatts |
5 kW |
| Voltage |
240 V |
| Phase |
1 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
Cast Iron |
| Application |
Soft Metal Melting |
| Comments |
Model Number: CIT-1612 |
| Net Weight |
40 lbs |
| Gross Weight |
40 lbs |
196031
Chromalox Heaters, CIT Series