196066

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

196066

Chromalox Heaters, TM Series

196066

Chromalox Heaters, TM Series
TM-03-006P-E1 240V 1-1P 6kW
MFG Item Number
196066
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TM Series
Item #
196066
TM-03-006P-E1 240V 1-1P 6kW

TM Series Information

  • 3‑14" 150 Lb. Carbon Steel Flange
  • Copper Sheath Elements
  • Copper Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 196066
Manufacturer Chromalox
Product Series TM
Family Series Chromalox Heaters, TM Series
Description TM-03-006P-E1 240V 1-1P 6kW
Kilowatts 6 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 45
Sheath Element Copper
Application Clean Water Heating
Thermowell Yes
Thermowell Composition Copper
Flange Size 3 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TM-03-006P-E1
Net Weight 16 lbs
Gross Weight 16 lbs