196269

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

196269

Chromalox Heaters, TMO Series

196269

Chromalox Heaters, TMO Series
TMO-03-003P-E1 240V 1-1P 3kW
MFG Item Number
196269
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMO Series
Item #
196269
TMO-03-003P-E1 240V 1-1P 3kW

TMO Series Information

  • 150 Lb. Carbon Steel Flange
  • Steel Sheath Elements
  • Steel Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 196269
Manufacturer Chromalox
Product Series TMO
Family Series Chromalox Heaters, TMO Series
Description TMO-03-003P-E1 240V 1-1P 3kW
Kilowatts 3 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 23
Sheath Element Steel
Application Light Weight Oil
Thermowell Yes
Thermowell Composition Steel
Flange Size 3 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMO-03-003P-E1
Net Weight 16 lbs
Gross Weight 16 lbs