Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

197-049

Altech Terminal Blocks

197-049

Altech Terminal Blocks
DIN Rail, 15mmX5mmX49.5mm, TS15/49.5
MFG Item Number
197-049
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
197-049
DIN Rail, 15mmX5mmX49.5mm, TS15/49.5

Series Information

Specifications

Specifications
Manufacturer Part Number 197-049
Manufacturer Altech
Family Series Altech Terminal Blocks
Description DIN Rail, 15mmX5mmX49.5mm, TS15/49.5
Length 0.05 m
Perforated No
Width 15 mm
Height 5 mm
Net Weight 0 lbs
Gross Weight 0 lbs