The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CTT2.5UJ
Altech Terminal Blocks, Thermocouple Series
Product Description
Thermocouple Terminal Block Type J
Specifications
Specifications
Type
Thermocouple Block
Number of Circuits
1
Spacing
10 mm
UL Current
10 A
UL Voltage
300 VAC
Color
Gray
Mounting Type
DIN Rail
Fuse Size
N/A
Test Socket(s)
No
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
40.510
Altech Terminal Blocks, EUROSTRIP Series
Product Description
TERM BLK TSF6/10WP EURO 10 POLES
Specifications
Specifications
Number of Poles
10
Connection Type
Screw Clamp
UL Current
40 A
UL Voltage
600 VAC
CSA Current
40 A
CSA Voltage
600 VAC
IEC Current
44 A
Spacing Ctr. - Ctr.
12 mm
Color
White
Mounting Type
Panel Mount
Mounting Hole Diameter
0.173 "
Raised Mounting
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
CA202
Altech Terminal Blocks, CA Series
Product Description
End Stop, Heavy Duty
Specifications
Specifications
DIN Rail Compatibility
35 mm
Connection Type
Set Screws
Style
High Profile
Composition
Non-Metallic
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
2511121/1M
Product Description
DIN Rail, 25mmx7.5mmx1 Meter, Perf,
Specifications
Specifications
Length
1 m
Width (mm)
35 mm
Perforated
Yes
Composition
Aluminum
Availability
Order by 5:00 PM ET and your package will ship the same day.
CTS2.5U-N
Altech Terminal Blocks, Feed Through Series
MFG Item Number
CTS2.5U-N
Product Description
Terminal Block, 5mm, 20A, Gry, Screw
Specifications
Specifications
Type
Standard Block
Number of Circuits
1
Spacing
5 mm
UL Current
20 A
UL Voltage
600 VAC
CSA Current
25 A
CSA Voltage
600 VAC
Color
Gray
Mounting Type
DIN Rail
Fuse Size
N/A
Test Socket(s)
No
Partition
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
DIN Rail, 35mmx7.5mmx2 Meter, Perf,
Specifications
Specifications
Length
2 m
Width (mm)
35 mm
Perforated
Yes
Composition
Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
2511120/1M
Product Description
DIN Rail, 35mmx7.5mmx1 Meter, Perf,
Specifications
Specifications
Length
1 m
Width (mm)
35 mm
Perforated
Yes
Composition
Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
EP6/10U
Altech Terminal Blocks, EP6 Series
Product Description
End Plate
Specifications
Specifications
Connection Type
Screwless
Style
High Profile
Composition
Non-Metallic
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
CTS4U-N/BL
Altech Terminal Blocks, Feed Through Series
MFG Item Number
CTS4U-N/BL
Product Description
Terminal block, 6mm, 35A, Blk,
Specifications
Specifications
Type
Standard Block
Number of Circuits
1
Spacing
6 mm
UL Current
35 A
UL Voltage
600 VAC
CSA Current
35 A
CSA Voltage
600 VAC
Color
Black
Mounting Type
DIN Rail
Test Socket(s)
No
Partition
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
CTS4U-N/W
Altech Terminal Blocks, Feed Through Series
MFG Item Number
CTS4U-N/W
Product Description
Terminal block, 6mm, 35A, Wht,
Specifications
Specifications
Type
Standard Block
Number of Circuits
1
Spacing
6 mm
UL Current
35 A
UL Voltage
600 VAC
CSA Current
35 A
CSA Voltage
600 VAC
Color
White
Mounting Type
DIN Rail
Test Socket(s)
No
Partition
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Terminal Blocks
Manufacturer
Altech
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved