Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

197-080 Altech Terminal Blocks, DIN Rail, 15mmX5mmX80mm, TS15/80

MFG Item Number
197-080

197-080 Altech Terminal Blocks, DIN Rail, 15mmX5mmX80mm, TS15/80

MFG Item Number
197-080
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
197-080
DIN Rail, 15mmX5mmX80mm, TS15/80

Series Information

Specifications

Specifications
Manufacturer Part Number 197-080
Manufacturer Altech
Family Series Altech Terminal Blocks
Description DIN Rail, 15mmX5mmX80mm, TS15/80
Length 0.08 m
Perforated No
Width 15 mm
Height 5 mm
Net Weight 0 lbs
Gross Weight 0 lbs