Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

197-110

Altech Terminal Blocks

197-110

Altech Terminal Blocks
TS15-110 DIN Rail
MFG Item Number
197-110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
197-110
TS15-110 DIN Rail

Series Information

Specifications

Specifications
Manufacturer Part Number 197-110
Manufacturer Altech
Family Series Altech Terminal Blocks
Description TS15-110 DIN Rail
Length 0.11 m
Perforated No
Width 15 mm
Height 5 mm
Net Weight 0 lbs
Gross Weight 0 lbs