197018

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

197018

Chromalox Heaters, TMO Series

197018

Chromalox Heaters, TMO Series
TMO-12-030P-E1 480V 1-3P 30kW
MFG Item Number
197018
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMO Series
Item #
197018
TMO-12-030P-E1 480V 1-3P 30kW

TMO Series Information

  • 150 Lb. Carbon Steel Flange
  • Steel Sheath Elements
  • Steel Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 197018
Manufacturer Chromalox
Product Series TMO
Family Series Chromalox Heaters, TMO Series
Description TMO-12-030P-E1 480V 1-3P 30kW
Kilowatts 30 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 23
Sheath Element Steel
Application Light Weight Oil
Thermowell Yes
Thermowell Composition Steel
Flange Size 6 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMO-12-030P-E1
Net Weight 84 lbs
Gross Weight 84 lbs