197050

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

197050

Chromalox Heaters, TMO Series

197050

Chromalox Heaters, TMO Series
TMO-12-036P-E1 480V 1-3P 36kW
MFG Item Number
197050
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMO Series
Item #
197050
TMO-12-036P-E1 480V 1-3P 36kW

TMO Series Information

  • 150 Lb. Carbon Steel Flange
  • Steel Sheath Elements
  • Steel Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 197050
Manufacturer Chromalox
Product Series TMO
Family Series Chromalox Heaters, TMO Series
Description TMO-12-036P-E1 480V 1-3P 36kW
Kilowatts 36 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 23
Sheath Element Steel
Application Light Weight Oil
Thermowell Yes
Thermowell Composition Steel
Flange Size 6 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMO-12-036P-E1
Net Weight 111 lbs
Gross Weight 111 lbs