197552

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

197552

Chromalox Heaters, TMI Series

197552

Chromalox Heaters, TMI Series
TMI-27-045P-E1 480V 3-3P 45kW
MFG Item Number
197552
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMI Series
Item #
197552
TMI-27-045P-E1 480V 3-3P 45kW

TMI Series Information

  • 150 Lb. Carbon Steel Flange
  • Incoloy Sheath Elements
  • Incoloy Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 197552
Manufacturer Chromalox
Product Series TMI
Family Series Chromalox Heaters, TMI Series
Description TMI-27-045P-E1 480V 3-3P 45kW
Kilowatts 45 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 20
Sheath Element Incoloy
Application Corrosive Solution
Thermowell Yes
Thermowell Composition Incoloy
Flange Size 10 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMI-27-045P-E1
Net Weight 135 lbs
Gross Weight 135 lbs