197720
Chromalox Heaters, NWHJR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

197720

Chromalox Heaters, NWHJR Series

197720

Chromalox Heaters, NWHJR Series
NWHJRG-01-01P5-E1 120V1P 1.5KW
MFG Item Number
197720
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, NWHJR Series
Item #
197720
NWHJRG-01-01P5-E1 120V1P 1.5KW

NWHJR Series Information

  • Can Be Used to Supply Hot Water or Boost Water Temperature Anywhere in a Water Distribution System
  • Easy to Install; Minimal Size and Weight, No Supporting Brackets Are Required
  • Seamless 0.315" Diameter Copper Sheath Heating Element Brazed to a 1" Brass Screw Plug

Specifications

Specifications
Manufacturer Part Number 197720
Manufacturer Chromalox
Product Series NWHJR
Family Series Chromalox Heaters, NWHJR Series
Description NWHJRG-01-01P5-E1 120V1P 1.5KW
Kilowatts 1.5 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 80
Design Type Heavy Wall Galvanized Steel
Sheath Diameter 0.315 "
Pipe Inlet and Outlet 1.5 " NPT
Conduit Size 0.875 "
Pipe Body Composition Carbon Steel
Sheath Element Copper
Explosion Proof No
Thermostat Yes
Operating Temperature 60-180 °F
Application Booster Heater-Water
Approvals CSA, UL
Comments Model Number: NWHJRG-01-01P5-E1
Net Weight 14 lbs
Gross Weight 14 lbs