Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

198-216 Altech Terminal Blocks, TS35/216, DIN Rail

MFG Item Number
198-216

198-216 Altech Terminal Blocks, TS35/216, DIN Rail

MFG Item Number
198-216
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
198-216
TS35/216, DIN Rail

Series Information

Specifications

Specifications
Manufacturer Part Number 198-216
Manufacturer Altech
Family Series Altech Terminal Blocks
Description TS35/216, DIN Rail
Length 0.22 m
Perforated No
Width 35 mm
Height 7.5 mm
Net Weight 0 lbs
Gross Weight 0 lbs