Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1980104RSPX |
|---|---|
| Manufacturer | Gemco |
| Family Series | Gemco Limit Switches |
| Description | LIMIT SWITCH |
| Shaft Extension | Right Hand |
| Gear Reducer | None |
| NEMA Rating | NEMA 1 |
| Approvals | UL |
| Net Weight | 10.05 lbs |
| Gross Weight | 11.15 lbs |