Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | BC203 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Drives |
| Description | 2.5-5HP/SCR CTRL, AC, KBRG-225 |
| AC Voltage | 200 VAC |
| Input Current | 25 A |
| Output Armature Voltage (DC) | 0-180 VDC |
| Output Field Current (DC) | 25 A |
| Nominal Field Voltage (DC) | 12 VDC, 125 VDC, 24 VDC, 48 VDC, 90 VDC |
| Nominal Input Voltage | 208 VAC |
| Output Field VDC | 0-180 VDC |
| Nominal Armature VDC | 125 VDC, 6 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC |
| Net Weight | 10 lbs |
| Gross Weight | 10 lbs |