1986A1XRX

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1986A1XRX Gemco Resolvers, 1986A Series, RESOLVER ASSY SGL TURN FOOT MT REAR CONN
MFG Item Number
1986A1XRX

1986A1XRX Gemco Resolvers, 1986A Series, RESOLVER ASSY SGL TURN FOOT MT REAR CONN

MFG Item Number
1986A1XRX
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Resolvers, 1986A Series
Item #
1986A1XRX
RESOLVER ASSY SGL TURN FOOT MT REAR CONN

1986A Series Information

Specifications

Specifications
Manufacturer Part Number 1986A1XRX
Manufacturer Gemco
Product Series 1986A
Family Series Gemco Resolvers, 1986A Series
Description RESOLVER ASSY SGL TURN FOOT MT REAR CONN
Mounting Foot Mount
Shaft Size 3/4 "
Output Characteristics Standard Output for Gemco and Autotech
Turn Rotation Single Turn
Gear Reducer None
Connection Rear Mount
Net Weight 1.67 lbs
Gross Weight 2.31 lbs
Alternatives
1986A-1-X-R-X
1986A-1-X-R-X
Gemco Resolvers