Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1986A-1-X-R-X Gemco Resolvers, Industrial Duty Foot Mount Resolver
MFG Item Number
1986A-1-X-R-X

1986A-1-X-R-X Gemco Resolvers, Industrial Duty Foot Mount Resolver

MFG Item Number
1986A-1-X-R-X
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resolvers, Series
Item #
1986A-1-X-R-X
Industrial Duty Foot Mount Resolver

Series Information

Specifications

Specifications
Manufacturer Part Number 1986A-1-X-R-X
Manufacturer Gemco
Family Series Gemco Resolvers
Description Industrial Duty Foot Mount Resolver
Mounting Foot Mount
Shaft Size 3/4 "
Output Characteristics Standard Output for Gemco and Autotech
Turn Rotation Single Turn
Gear Reducer None
Connection Rear Mount
Approvals CE
Comments NEMA 4
Net Weight 4.005 lbs
Gross Weight 4.72 lbs
Alternatives
1986A1XRX
1986A1XRX
Gemco Resolvers, 1986A Series