1BS103
Eaton's Bussmann series Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1BS103

Eaton's Bussmann series Fuseblocks & Holders

1BS103

Eaton's Bussmann series Fuseblocks & Holders
BUSS FUSEBLOCK
MFG Item Number
1BS103
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
1BS103
BUSS FUSEBLOCK

Series Information

Specifications

Specifications
Manufacturer Part Number 1BS103
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuseblocks & Holders
Description Eaton Universal fuse block, Modular, 400 A, 150, Celsius, 150, Celsius, Set screw, 200 kAIC, Tin-plated aluminum connector, Zinc-plated steel studs/nut/washer, Molded black phenolic base, Stud, 600 V, 6-250 kcmil Cu/Al
Fuse Type Seminconductor
Net Weight 0.023 lbs
Gross Weight 0.023 lbs
Alternatives
1MS103
1MS103
Marathon Special Products Fuseblocks & Holders, SEMICONDUCTOR Series
1MSC103
1MSC103
Mersen Fuseblocks & Holders